Overview
Mfr description
ZPT10UFJ40-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke40 mm
- Pad Diameter10 mm
- Pad MaterialFluoro Rubber
- Pad TypeFlat Style
- Overall Weight49 g
- Weight49 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data