1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPT10UTFJ15-B5-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #
09893914
MFR #
ZPT10UTFJ15-B5-A8
Price
$30.85
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPT10UTFJ15-B5-A8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPT10UTFJ15-B5-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #
09893914
MFR #
ZPT10UTFJ15-B5-A8
Mfr description
ZPT10UTFJ15-B5-A8 VACUUM PAD, WITH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.85
/each
Add to Cart
Specifications
Dimensions
Overall Weight
31 g
Pad Diameter
10 mm
Stroke
15 mm
Weight
31 g
Details
Buffer Rotation
Rotating
Pad Material
Fluoro Rubber
Pad Type
Thin Flat
Vacuum Entry Type
Female Thread, M5 x 0.8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items