Overview
Mfr description
ZPT10UTGS-B5 VACUUM PAD, WITHOUT BUFFER
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Pad Diameter10 mm
- Pad MaterialConductive Silicon Rubber
- Pad TypeThin Flat
- Overall Weight3.5 g
- Weight3.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data