Overview
Mfr description
ZPT10UTGSJ25-B5-A8 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke25 mm
- Pad Diameter10 mm
- Pad MaterialConductive Silicon Rubber
- Pad TypeThin Flat
- Overall Weight32 g
- Weight32 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data