Motion
ZPT125HBE-A16

SMC CORP OF AMERICA
ZPT125HBE-A16

ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09893949
MFR #ZPT125HBE-A16
List Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT125HBE-A16

ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09893949
MFR #ZPT125HBE-A16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.18/each for your price

Overview

Mfr description
ZPT125HBE-A16 VACUUM PAD, WITHOUT
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Mounting Thread Size
    M16 x 1.5, Rc 1/8, Male Thread
  • Pad Diameter
    125 mm
  • Pad Material
    EPR
  • Pad Type
    Heavy Duty, Bellows
  • Overall Weight
    577 g
  • Weight
    577 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text