Overview
Mfr description
ZPT125HBEJ25-B01-A22 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Overall Weight716 g
- Pad Diameter125 mm
- Pad MaterialEPR
- Pad TypeHeavy Duty, Bellows
- Stroke25 mm
- Vacuum Entry TypeFemale Thread, RC 1/8
- Weight716 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data