Overview
Mfr description
ZPT125HBFJ25-B01-A22 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke25 mm
- Pad Diameter125 mm
- Pad MaterialFKM
- Pad TypeHeavy Duty, Bellows
- Overall Weight947 g
- Weight947 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data