Motion
ZPT125HBN-A16T

SMC CORP OF AMERICA
ZPT125HBN-A16T

ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
Mi Item #09893963
MFR #ZPT125HBN-A16T
Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT125HBN-A16T

ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
Mi Item #09893963
MFR #ZPT125HBN-A16T

Mfr description
ZPT125HBN-A16T VACUUM PAD, WITHOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.18/each

Specifications

Dimensions

  • Mounting Thread Size
    M16 x 1.5, NPTF 1/8, Male Thread
  • Overall Weight
    580 g
  • Pad Diameter
    125 mm
  • Weight
    580 g

Details

  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)