Overview
Mfr description
ZPT125HBN-B12 VACUUM PAD, WITHOUT
Specifications
- Mounting Thread SizeM16 x 1.5, Female Thread
- Pad Diameter125 mm
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
- Overall Weight531 g
- Weight531 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data