Overview
Mfr description
ZPT125HBNJ25-N01-A22 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM22 x 1.5
- Overall Weight719 g
- Pad Diameter125 mm
- Pad MaterialNBR
- Pad TypeHeavy Duty, Bellows
- Stroke25 mm
- Vacuum Thread SizeNPT 1/8
- Weight719 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data