Motion
ZPT125HE-A16
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09893977
MFR #ZPT125HE-A16
List Price$41.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09893977
MFR #ZPT125HE-A16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.69/each for your price

Overview

Mfr description
ZPT125HE-A16 VACUUM PAD, WITHOUT BUFFER
  • Heavy-duty flat with ribs or heavy-duty bellows pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Mounting Thread Size
    M16 x 1.5, Rc 1/8, Male Thread
  • Overall Weight
    414 g
  • Pad Diameter
    125 mm
  • Pad Material
    EPR
  • Pad Type
    Heavy-duty, Flat with Rib
  • Weight
    414 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text