Specifications
Dimensions
- Mounting Thread SizeM16 x 1.5, Female Thread
- Overall Weight365 g
- Pad Diameter125 mm
- Weight365 g
Details
- Pad MaterialNBR
- Pad TypeHeavy-duty, Flat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)