Specifications
Dimensions
- Mounting Thread SizeM22 x 1.5
- Overall Weight677 g
- Pad Diameter125 mm
- Stroke100 mm
- Vacuum Thread SizeNPT 1/8
- Weight677 g
Details
- Buffer RotationRotating
- Pad MaterialNBR
- Pad TypeHeavy-duty, Flat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)