Overview
Mfr description
ZPT13BGNJ10-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke10 mm
- Pad Diameter13 mm
- Pad MaterialConductive NBR
- Pad TypeBellows
- Overall Weight27 g
- Weight27 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data