Specifications
Dimensions
- Mounting Thread SizeM10 X 1
- Overall Weight51 g
- Pad Diameter13 mm
- Stroke50 mm
- Weight51 g
Details
- Buffer RotationRotating
- Pad MaterialNBR
- Pad TypeBellows
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)