Motion
ZPT13BSJ50-04-A10

SMC CORP OF AMERICA
ZPT13BSJ50-04-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #09894057
MFR #ZPT13BSJ50-04-A10
List Price$48.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT13BSJ50-04-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #09894057
MFR #ZPT13BSJ50-04-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.42/each for your price

Overview

Mfr description
ZPT13BSJ50-04-A10 VACUUM PAD, WITH
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    One-touch Fitting 4 mm Tube
  • Buffer Rotation
    Rotating
  • Stroke
    50 mm
  • Pad Diameter
    13 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Overall Weight
    55 g
  • Weight
    55 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text