Motion
ZPT13CF-A6
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #09894082
MFR #ZPT13CF-A6
List Price$12.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #09894082
MFR #ZPT13CF-A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.67/each for your price

Overview

Mfr description
ZPT13CF-A6 VACUUM PAD, WITHOUT BUFFER
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    Male Thread M6 x 1
  • Pad Diameter
    13 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat with Rib
  • Overall Weight
    12 g
  • Weight
    12 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text