Motion
ZPT13CGNJ50-06-A10

SMC CORP OF AMERICA
ZPT13CGNJ50-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #09894090
MFR #ZPT13CGNJ50-06-A10
Price$46.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT13CGNJ50-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #09894090
MFR #ZPT13CGNJ50-06-A10

Mfr description
ZPT13CGNJ50-06-A10 VACUUM PAD, WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.12/each

Specifications

Dimensions

  • Overall Weight
    54 g
  • Pad Diameter
    13 mm
  • Stroke
    50 mm
  • Weight
    54 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat with Rib
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)