Overview
Mfr description
ZPT13CNJ30-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke30 mm
- Pad Diameter13 mm
- Pad MaterialNBR
- Pad TypeFlat with Rib
- Overall Weight39 g
- Weight39 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data