Motion
ZPT13CSJ50-B5-A10

SMC CORP OF AMERICA
ZPT13CSJ50-B5-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #09894112
MFR #ZPT13CSJ50-B5-A10
Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT13CSJ50-B5-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #09894112
MFR #ZPT13CSJ50-B5-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.51/each

Specifications

Dimensions

  • Overall Weight
    50 g
  • Pad Diameter
    13 mm
  • Stroke
    50 mm
  • Weight
    50 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat with Rib
  • Vacuum Entry Type
    Female Thread, M5 x 0.8

Overview

Mfr description
ZPT13CSJ50-B5-A10 VACUUM PAD, WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought