Specifications
Dimensions
- Overall Weight32 g
- Pad Diameter13 mm
- Stroke25 mm
- Weight32 g
Details
- Buffer RotationRotating
- Pad MaterialSilicon Rubber
- Pad TypeThin Flat with Rib
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)