Motion
ZPT13FGN-B5
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #09894144
MFR #ZPT13FGN-B5
Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #09894144
MFR #ZPT13FGN-B5

Mfr description
ZPT13FGN-B5 VACUUM PAD, WITHOUT BUFFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.63/each

Specifications

Dimensions

  • Overall Weight
    10 g
  • Pad Diameter
    13 mm
  • Weight
    10 g

Details

  • Pad Material
    Conductive NBR
  • Vacuum Entry Type
    Female Thread, M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)