1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPT13FN-B5-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #
09894147
MFR #
ZPT13FN-B5-A8
Price
$36.72
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPT13FN-B5-A8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPT13FN-B5-A8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #
09894147
MFR #
ZPT13FN-B5-A8
Mfr description
ZPT13FN-B5-A8 VACUUM PAD, WITHOUT
Ball joint type, vertical entry vacuum padwithout buffer, male thread
Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$36
.72
/each
Add to Cart
Specifications
Dimensions
Overall Weight
20 g
Pad Diameter
13 mm
Weight
20 g
Details
Pad Material
NBR
Vacuum Entry Type
Female Thread, M5 x 0.8
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items