Overview
Mfr description
ZPT13FSK30-B5-A10 VACUUM PAD, WITH
Specifications
- Buffer RotationNon-Rotating
- Overall Weight42.5 g
- Pad Diameter13 mm
- Pad MaterialSilicon Rubber
- Stroke30 mm
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Weight42.5 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data