1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPT16BSJ30-U6-A10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #
09894276
MFR #
ZPT16BSJ30-U6-A10
Price
$37.51
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPT16BSJ30-U6-A10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPT16BSJ30-U6-A10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #
09894276
MFR #
ZPT16BSJ30-U6-A10
Mfr description
ZPT16BSJ30-U6-A10 VACUUM PAD, WITH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.51
/each
Add to Cart
Specifications
Dimensions
Overall Weight
38 g
Pad Diameter
16 mm
Stroke
30 mm
Weight
38 g
Details
Buffer Rotation
Rotating
Pad Material
Silicon Rubber
Pad Type
Bellows
Vacuum Entry Type
Barb Fitting, 6 mm Urethane Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items