Motion
ZPT16BU-B01
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #09894296
MFR #ZPT16BU-B01
Price$15.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #09894296
MFR #ZPT16BU-B01

Mfr description
ZPT16BU-B01 VACUUM PAD, WITHOUT BUFFER
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.09/each

Specifications

Dimensions

  • Overall Weight
    13 g
  • Pad Diameter
    16 mm
  • Weight
    13 g

Details

  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Female Thread, RC 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)