Overview
Mfr description
ZPT16CNK40-B5-A10 VACUUM PAD, WITH
Specifications
- Buffer RotationNon-Rotating
- Overall Weight49 g
- Pad Diameter16 mm
- Pad MaterialNBR
- Pad TypeFlat with Rib
- Stroke40 mm
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Weight49 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data