Motion
ZPT16CN-N01
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09894357
MFR #ZPT16CN-N01
List Price$11.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09894357
MFR #ZPT16CN-N01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.27/each for your price

Overview

Mfr description
ZPT16CN-N01 VACUUM PAD, WITHOUT BUFFER
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Pad Diameter
    16 mm
  • Pad Material
    NBR
  • Pad Type
    Flat with Rib
  • Vacuum Thread Size
    NPT 1/8
  • Overall Weight
    13 g
  • Weight
    13 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text