Motion
ZPT16CTNK25-04-A8

SMC CORP OF AMERICA
ZPT16CTNK25-04-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09894392
MFR #ZPT16CTNK25-04-A8
List Price$42.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT16CTNK25-04-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09894392
MFR #ZPT16CTNK25-04-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.06/each for your price

Overview

Mfr description
ZPT16CTNK25-04-A8 VACUUM PAD, WITH

Specifications

  • Vacuum Entry Type
    One-touch Fitting 4 mm Tube
  • Buffer Rotation
    Non-Rotating
  • Stroke
    25 mm
  • Pad Diameter
    16 mm
  • Pad Material
    NBR
  • Pad Type
    Thin Flat with Rib
  • Overall Weight
    35 g
  • Weight
    35 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text