Specifications
Dimensions
- Overall Weight50 g
- Pad Diameter16 mm
- Stroke40 mm
- Weight50 g
Details
- Buffer RotationRotating
- Pad MaterialNBR
- Pad TypeDeep Style
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)