Motion
ZPT16DS-A6
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #09894435
MFR #ZPT16DS-A6
Price$15.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #09894435
MFR #ZPT16DS-A6

Mfr description
ZPT16DS-A6 VACUUM PAD, WITHOUT BUFFER
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.51/each

Specifications

Dimensions

  • Overall Weight
    12 g
  • Pad Diameter
    16 mm
  • Weight
    12 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Deep Style
  • Vacuum Entry Type
    Male Thread M6 x 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)