Motion
ZPT16FS-B5-A8

SMC CORP OF AMERICA
ZPT16FS-B5-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09894460
MFR #ZPT16FS-B5-A8
List Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT16FS-B5-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09894460
MFR #ZPT16FS-B5-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.57/each for your price

Overview

Mfr description
ZPT16FS-B5-A8 VACUUM PAD, WITHOUT
  • Ball joint type, vertical entry vacuum padwithout buffer, male thread
  • Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
  • Adsorption is possible even on a slanted surface

Specifications

  • Vacuum Entry Type
    Female Thread, M5 x 0.8
  • Pad Diameter
    16 mm
  • Pad Material
    Silicon Rubber
  • Overall Weight
    20 g
  • Weight
    20 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text