Motion
ZPT16FSK20-06-A10

SMC CORP OF AMERICA
ZPT16FSK20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09894466
MFR #ZPT16FSK20-06-A10
List Price$66.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT16FSK20-06-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #09894466
MFR #ZPT16FSK20-06-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.05/each for your price

Overview

Mfr description
ZPT16FSK20-06-A10 VACUUM PAD, WITH
  • Ball joint type vacuum pad with buffer, vertical entry
  • Pad diameters (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Buffer type: with or without detent
  • Adsorption is possible even on a slanted surface
  • Interchangeable with standard type
  • Exchangeable at the adapter

Specifications

  • Buffer Rotation
    Non-Rotating
  • Overall Weight
    42.5 g
  • Pad Diameter
    16 mm
  • Pad Material
    Silicon Rubber
  • Stroke
    20 mm
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
  • Weight
    42.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text