Motion
ZPT16UGSK30-B5-A10

SMC CORP OF AMERICA
ZPT16UGSK30-B5-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #09894494
MFR #ZPT16UGSK30-B5-A10
Price$45.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT16UGSK30-B5-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #09894494
MFR #ZPT16UGSK30-B5-A10

Mfr description
ZPT16UGSK30-B5-A10 VACUUM PAD, WITH
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.93/each

Specifications

Dimensions

  • Overall Weight
    39 g
  • Pad Diameter
    16 mm
  • Stroke
    30 mm
  • Weight
    39 g

Details

  • Buffer Rotation
    Non-Rotating
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    Female Thread, M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)