Motion
ZPT2004UFK6-04-A8

SMC CORP OF AMERICA
ZPT2004UFK6-04-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 x 4 Pad Diameter
MI ITEM #09894546
MFR #ZPT2004UFK6-04-A8
Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT2004UFK6-04-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 x 4 Pad Diameter
MI ITEM #09894546
MFR #ZPT2004UFK6-04-A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.39/each

Specifications

Dimensions

  • Overall Weight
    27 g
  • Pad Diameter
    2 x 4
  • Stroke
    6 mm
  • Weight
    27 g

Details

  • Buffer Rotation
    Non-Rotating
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    One-touch Fitting 4 mm Tube

Overview

Mfr description
ZPT2004UFK6-04-A8 VACUUM PAD, WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought