Motion
ZPT2004USK15-06-A8

SMC CORP OF AMERICA
ZPT2004USK15-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 x 4 Pad Diameter
Mi Item #09894564
MFR #ZPT2004USK15-06-A8
Price$41.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT2004USK15-06-A8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 x 4 Pad Diameter
Mi Item #09894564
MFR #ZPT2004USK15-06-A8

Mfr description
ZPT2004USK15-06-A8 VACUUM PAD, WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.09/each

Specifications

Dimensions

  • Overall Weight
    34 g
  • Pad Diameter
    2 x 4
  • Stroke
    15 mm
  • Weight
    34 g

Details

  • Buffer Rotation
    Non-Rotating
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)