Specifications
Dimensions
- Overall Weight8 g
- Pad Diameter20 mm
- Weight8 g
Details
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Rib
- Vacuum Entry TypeFemale Thread M6 x 1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)