Overview
Mfr description
ZPT20CUJ20-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke20 mm
- Pad Diameter20 mm
- Pad MaterialUrethane Rubber
- Pad TypeFlat with Rib
- Overall Weight40 g
- Weight40 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data