Motion
ZPT20FGS-B5
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #09894699
MFR #ZPT20FGS-B5
Price$39.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #09894699
MFR #ZPT20FGS-B5

Mfr description
ZPT20FGS-B5 VACUUM PAD, WITHOUT BUFFER
  • Ball joint type, vertical entry vacuum padwithout buffer, female thread
  • Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.21/each

Specifications

Dimensions

  • Overall Weight
    14 g
  • Pad Diameter
    20 mm
  • Weight
    14 g

Details

  • Pad Material
    Conductive Silicon Rubber
  • Vacuum Entry Type
    Female Thread, M5 x 0.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)