1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPT20FNJ30-B01-A14
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #
09894705
MFR #
ZPT20FNJ30-B01-A14
Price
$64.96
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPT20FNJ30-B01-A14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPT20FNJ30-B01-A14
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #
09894705
MFR #
ZPT20FNJ30-B01-A14
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$64.96
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Weight
168 g
Pad Diameter
20 mm
Stroke
30 mm
Weight
168 g
Details
Buffer Rotation
Rotating
Pad Material
NBR
Vacuum Entry Type
Female Thread, RC 1/8
Overview
Mfr description
ZPT20FNJ30-B01-A14 VACUUM PAD, WITH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought