Specifications
Dimensions
- Mounting Thread SizeM14 x 1, Rc 1/8, Male Thread
- Overall Weight168 g
- Pad Diameter20 mm
- Stroke30 mm
- Vacuum Thread SizeNPT 1/8
- Weight168 g
Details
- Buffer RotationRotating
- Pad MaterialNBR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)