Overview
Mfr description
ZPT20FNJ30-T01-A14 VACUUM PAD, WITH
Specifications
- Buffer RotationRotating
- Mounting Thread SizeM14 x 1, Rc 1/8, Male Thread
- Overall Weight168 g
- Pad Diameter20 mm
- Pad MaterialNBR
- Stroke30 mm
- Vacuum Thread SizeNPTF 1/8
- Weight168 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data