Motion
ZPT20FS-B8
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #09894713
MFR #ZPT20FS-B8
List Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #09894713
MFR #ZPT20FS-B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.57/each for your price

Overview

Mfr description
ZPT20FS-B8 VACUUM PAD, WITHOUT BUFFER
  • Ball joint type, vertical entry vacuum padwithout buffer, female thread
  • Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
  • Adsorption is possible even on a slanted surface

Specifications

  • Mounting Thread Size
    M8 x 1.25, Female Thread
  • Pad Diameter
    20 mm
  • Pad Material
    Silicon Rubber
  • Overall Weight
    17 g
  • Weight
    17 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text