Overview
Mfr description
ZPT20FSJ10-B01-A14 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, RC 1/8
- Buffer RotationRotating
- Stroke10 mm
- Pad Diameter20 mm
- Pad MaterialSilicon Rubber
- Overall Weight128 g
- Weight128 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data