Specifications
Dimensions
- Overall Weight16 g
- Pad Diameter20 mm
- Weight16 g
Details
- Pad MaterialFluoro Rubber
- Pad TypeFlat Style
- Vacuum Entry TypeFemale Thread, RC 1/8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)