Overview
Mfr description
ZPT20UFK30-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationNon-Rotating
- Stroke30 mm
- Pad Diameter20 mm
- Pad MaterialFluoro Rubber
- Pad TypeFlat Style
- Overall Weight42 g
- Weight42 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data