Overview
Mfr description
ZPT20UNJ50-B5-A10 VACUUM PAD, WITH
Specifications
- Vacuum Entry TypeFemale Thread, M5 x 0.8
- Buffer RotationRotating
- Stroke50 mm
- Pad Diameter20 mm
- Pad MaterialNBR
- Pad TypeFlat Style
- Overall Weight53 g
- Weight53 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data