Motion
ZPT25BNK50-06-A10

SMC CORP OF AMERICA
ZPT25BNK50-06-A10

ZPT25BNK50-06-A10 VACUUM PAD, WITH
Mi Item #09894809
MFR #ZPT25BNK50-06-A10
Price$58.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT25BNK50-06-A10

ZPT25BNK50-06-A10 VACUUM PAD, WITH
Mi Item #09894809
MFR #ZPT25BNK50-06-A10

Mfr description
ZPT25BNK50-06-A10 VACUUM PAD, WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.24/each

Specifications

Dimensions

  • Mounting Thread Size
    M10 X 1
  • Pad Diameter
    25 mm
  • Stroke
    50 mm

Details

  • Pad Material
    NBR
  • Pad Type
    Bellows
  • Vacuum Entry Type
    06 (One-touch Fitting 6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)