Overview
Mfr description
ZPT25CF-A8 VACUUM PAD, WITHOUT BUFFER
Specifications
- Mounting Thread SizeMale Thread, M8 x 1
- Pad Diameter25 mm
- Pad MaterialFluoro Rubber
- Pad TypeFlat with Rib
- Overall Weight26 g
- Weight26 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data