Specifications
Dimensions
- Overall Weight42 g
- Pad Diameter25 mm
- Stroke30 mm
- Weight42 g
Details
- Buffer RotationRotating
- Pad MaterialNBR
- Pad TypeFlat with Rib
- Vacuum Entry TypeFemale Thread, M5 x 0.8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)